Zoro Homepage

Label, Lsr, 8.5"X11", Fl 15PK

  • Mfr # AVE5975

  • Zoro # G201818517


product price: $18.19
/pk 15, $1.21/ea

Key Features

Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Laser Printers
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE5975
Zoro #
G201818517
UPC #
72782059750
Country of Origin
Mexico

Dimensions

Label Size
8.5in x 11in

Details

Item
ID/Signage Labels
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Laser Printers
Color
Multicolor
Labels Per Unit
15
Number of Labels
1
Special Features
Laser Permanent Neon Rectangular Labels
Number of Sheets
15

Description

Make the most important messages stand out. Colorful, rectangular labels are designed for laser printers and have permanent adhesive. Ideal for priority messages, addressing, color-coding, identification/warning labels and more. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.