Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Lsr, Shippng, 3.5X4, 150

  • Mfr # AVE5264

  • Zoro # G201803162


product price: $14.69
/pk 150, $0.10/ea

Key Features

Material
Paper
Shape
Rectangular
Color
White
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Laser Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE5264
Zoro #
G201803162
UPC #
72782052645
Country of Origin
Mexico

Dimensions

Label Size
3.33in x 4in

Details

Item
Address/Shipping Labels
Material
Paper
Shape
Rectangular
Color
White
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Laser Printers
Special Features
8.5in x 11in Sure Feed Sheets for Laser Printers-Designed for reliable printer feed.
Number of Labels
6
Number of Sheets
25
Labels Per Unit
150

Description

Create professional-looking labels quickly using Shipping Labels with TrueBlock Technology. Labels with TrueBlock completely cover everything underneath so you can reuse mailing tubes, boxes and more. Bright-white labels have permanent adhesive and are jam-free and smudge-free. Perfect for creating professional-looking mailings, shipping, bar-coding and organizing. Labels are designed for use in laser printers. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs. Each sheet includes six labels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.