Zoro Homepage

LABEL, LSR, SHIPPNG, 3.5X4, 600

  • Mfr # 5164

  • Zoro # G410793698


product price: $58.59
/ea

Key Features

Material
Paper
Label Width
3 21/64in
Shape
Rectangle
Total Number of Labels
600
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5164
Zoro #
G410793698
UPC #
72782051648
Country of Origin
Mexico

Dimensions

Label Width
3 21/64in
Label Length
4in

Details

Item
Shipping Label
Material
Paper
Shape
Rectangle
Total Number of Labels
600
Color
White
Standards
FSC Certified
Features
Jam Resistant
Finishing
Matte
Number of Labels per Sheet
6
Print Technology
Laser
Number of Sheets
100
Adhesive Type
Permanent

Description

Make sure your packages get where they're supposed to go without any confusing markings showing through when you use these shipping labels. TrueBlock Technology completely covers everything underneath. The adhesive sticks to more tough surfaces, ensuring your label doesn't fall off your package. It's easy to create custom labels with logos, barcodes and more. Just print your labels right from your own printer. It's easier than ever to get the job done right. 8.5 x 11 Sure Feed Sheets for Laser PrintersDesigned for reliable printer feed. Shape: Rectangular; Label Size - text: 3.33 x 4; Label Colors: White; Color Family: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.