Zoro Homepage

Label, Lsr, Shpng, 5.5X8.5, 500 500PK

  • Mfr # AVE5912

  • Zoro # G101818495


product price: $94.99
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Material
Paper
Shape
Rectangular
Color
White
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Laser Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE5912
Zoro #
G101818495
UPC #
72782059125
Country of Origin
United States

Dimensions

Label Size
5.5in x 8.5in

Details

Item
Address/Shipping Labels
Material
Paper
Shape
Rectangular
Color
White
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Laser Printers
Number of Labels
2
Labels Per Unit
500
Special Features
8.5in x 11in Sheets for Laser Printers
Number of Sheets
250

Description

Whether you're sending a care package or selling items online, these white shipping labels with TrueBlock Technology make deliveries easy. Use them to completely cover any markings underneath, allowing you to create professional results every time. You can add bar codes to these versatile labels that work well with popular shipping software. You can also design custom labels with free online templates. The labels print from your laser printer and never jam or smudge and stick with permanent adhesive. Each sheet includes two labels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.