Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Neon, Perm, 2.25", Ast 180PK

  • Mfr # AVE5995

  • Zoro # G801818252


product price: $17.49
/pk 180, $0.10/ea

Key Features

Material
Paper
Shape
Burst
Printer Series Compatibility
Laser Printers
Adhesive
Permanent Self-Adhesive
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE5995
Zoro #
G801818252
UPC #
72782059958
Country of Origin
Mexico

Dimensions

Label Size
2.25in

Details

Item
ID/Signage Labels
Material
Paper
Shape
Burst
Printer Series Compatibility
Laser Printers
Adhesive
Permanent Self-Adhesive
Color
Multicolor
Number of Sheets
15
Special Features
Laser Permanent Neon Bursts Print-to-the-Edge capability for full-bleed designs.
Number of Labels
12
Labels Per Unit
180

Description

Make your most important messages standout with neon labels. Ideal for priority messages, addressing, color-coding, identification/warning labels and more. Labels have permanent adhesive and offer five sheets of each bold color: magenta, green and yellow. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.