Zoro Homepage

Label, Neon, Remvable, 1X2, Ast

  • Mfr # AVE6479

  • Zoro # G501818323


product price: $16.89
/pk 360, $0.05/ea

Key Features

Printer Series Compatibility
Inkjet Printers, Laser Printers
Color
Multicolor
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE6479
Zoro #
G501818323
UPC #
72782064792
Country of Origin
Mexico

Dimensions

Label Size
1in x 2.63in

Details

Item
ID/Signage Labels
Printer Series Compatibility
Inkjet Printers, Laser Printers
Color
Multicolor
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Material
Paper
Label Color
Assorted
Special Features
Laser/Inkjet Removable Neon Rectangular Labels with Sure Feed Ensuring a reliable printer feed.

Description

Multipurpose labels feature removable adhesive and neon colors. The labels adhere to smooth surfaces including paper, cardboard, plastic, glass and metal. Rectangular labels stick and stay, but remove cleanly, leaving no residue behind. Vibrant colors on each label make your message stand out. Assorted neon colors include pink, green and yellow. Multipurpose labels are compatible with laser and inkjet printers. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.