Zoro Homepage

Label, Perm, Inkjt, Round, 1.5 5PK

  • Mfr # AVE8293

  • Zoro # G301817946


product price: $18.85
/pk 5, $3.77/ea

Key Features

Printer Series Compatibility
Inkjet Printers
Color
White
Shape
Round
Material
Paper
Adhesive
Permanent Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE8293
Zoro #
G301817946
UPC #
72782082932
Country of Origin
Mexico

Dimensions

Label Size
1.5in

Details

Item
Mail/Certificate Seals
Printer Series Compatibility
Inkjet Printers
Color
White
Shape
Round
Material
Paper
Adhesive
Permanent Self-Adhesive
Special Features
Inkjet Labels with Sure Feed Designed for a reliable printer feed.
Label Color
White

Description

Create customized labels that make important messages stand out with these round labels. Special matte coating provides vibrant, high-resolution color images. Ideal for priority messages, addressing, color-coding, identification/warning labels and more. Labels are compatible with inkjet printers. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.