Zoro Homepage

Label, Perm, Laser, 1.25X1.75 1600PK

  • Mfr # AVE6576

  • Zoro # G401802972


product price: $55.39
/pk 1600, $0.03/ea

Key Features

Material
Polyester
Color
White
Shape
Rectangular
Printer Series Compatibility
Laser Printers
Adhesive
Permanent Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE6576
Zoro #
G401802972
UPC #
72782065768
Country of Origin
Mexico

Dimensions

Label Size
1.25in x 1.75in

Details

Item
ID/Signage Labels
Material
Polyester
Color
White
Shape
Rectangular
Printer Series Compatibility
Laser Printers
Adhesive
Permanent Self-Adhesive
Number of Labels
32
Number of Sheets
50
Labels Per Unit
1600

Description

Mark property, identify container contents and organize shelf space with Durable ID Labels. With TrueBlock Technology, labels cover up what's underneath so you can easily reuse boxes or relabel surfaces. These sturdy polyester labels stand up to frequent use and resist moisture, scuffing, tearing and smudging. The permanent adhesive sticks to a variety of surfaces, including paper, glass, plastic and metal. Labels are ideal for identifying ownership of property, organizing storage areas and marking large containers at work, home and school. Labels are easy to customize with free online templates and designs and compatible with laser printers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.