Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Perm, Laser, 5/8X3, We 1600PK

  • Mfr # AVE6577

  • Zoro # G001818366


product price: $59.79
/pk 1600, $0.04/ea

Key Features

Material
Film
Shape
Rectangle
Color
White
Type
ID Label
No. of Labels
1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE6577
Zoro #
G001818366
UPC #
72782065775
Country of Origin
Mexico

Dimensions

Max. Label Length
3"
Max. Label Width
5/8"

Details

Material
Film
Shape
Rectangle
Color
White
Type
ID Label
No. of Labels
1600
Waterproof
Yes
Finish
Matte
Adhesive
Permanent
Item
Permanent Durable ID Laser Labels
Features
Permanent Adhesive; Durable; Heavy Duty; Scuff Resistant; Tear Resistant; Smudge Resistant

Description

Mark small, loose objects with the name of the owner and identify where it belongs with Durable ID Labels. It's easier to find what you need when everything has its place. With TrueBlock Technology, labels cover up what's underneath so you can easily reuse boxes or relabel surfaces. Slender size makes these labels ideal for labeling tools, containers and shelf space. These sturdy polyester labels stand up to frequent use and resist moisture, scuffing, tearing and smudging. The permanent adhesive sticks to a variety of surfaces, including paper, glass, plastic and metal. Labels are easy to customize with free online templates and designs and compatible with laser printers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.