Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Perm, Lsr, Round, 1.6" 600PK

  • Mfr # AVE5293

  • Zoro # G501818002


product price: $13.79
/pk 600, $0.02/ea

Key Features

Material
Paper
Shape
Round
Color
White
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Laser Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE5293
Zoro #
G501818002
UPC #
72782052935
Country of Origin
Mexico

Dimensions

Label Size
1.66in

Details

Item
ID/Signage Labels
Material
Paper
Shape
Round
Color
White
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Laser Printers
Number of Labels
24
Special Features
Laser Permanent White Round Labels with Sure Feed Ensuring a reliable printer feed.
Number of Sheets
25
Labels Per Unit
600

Description

Capture attention with customized labels designed for laser printers. Make your most important messages stand out. Ideal for priority messages, addressing, color-coding, identification/warning labels and more. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.