Zoro Homepage

Label, Rectangle, Trublock, We

  • Mfr # AVE22827

  • Zoro # G701818208


product price: $20.29
/pk 32, $0.63/ea

Key Features

Material
Film
Shape
Rectangle
Color
White
Adhesive
Removable
Type
Promotional Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE22827
Zoro #
G701818208
UPC #
72782228279
Country of Origin
Mexico

Dimensions

Max. Label Width
3-1/2"
Max. Label Length
4-3/4"

Details

Material
Film
Shape
Rectangle
Color
White
Adhesive
Removable
Type
Promotional Label
Finish
Satin
Features
Removable; Bleed Resistant; Print-to-the Edge; Curl Resistant; Customizable
No. of Labels
32
Item
Removable Durable Labels -Sure Feed Technology
Waterproof
Yes

Description

Durable labels with removable adhesive provide a custom-printed look to any outdoor application. Sturdy, durable polyester material holds up to moisture, scuffing and tearing but removes cleanly once the job is done. TrueBlock technology on the rectangular labels allows the labels to completely cover everything underneath so you can reuse file folders again and again. Perfect for identifying contents of containers at outdoor events, refrigerated products, plants and more. Customize using Avery's free online templates and designs. Print-to-the-edge capability lets you extend vivid colors and sharp text right to the end of the label. Simply peel and stick. Letter-size sheets of labels are compatible with laser and inkjet printers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.