Zoro Homepage

Label, Rectangle, Trublock, We

  • Mfr # AVE22828

  • Zoro # G301818080


product price: $17.45
/pk 256, $0.07/ea

Key Features

Printer Series Compatibility
Inkjet Printers, Laser Printers
Color
White
Material
Paper
Shape
Rectangular
Adhesive
Removable Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE22828
Zoro #
G301818080
UPC #
72782228286
Country of Origin
Mexico

Dimensions

Label Size
1.25in x 1.75in

Details

Item
Multipurpose Labels
Printer Series Compatibility
Inkjet Printers, Laser Printers
Color
White
Material
Paper
Shape
Rectangular
Adhesive
Removable Self-Adhesive
Label Color
White

Description

Durable labels with removable adhesive deliver custom-printed look to any outdoor application. Sturdy, durable polyester material is made to withstand harsh environments. TrueBlock technology on the rectangular labels allows the labels to completely cover everything underneath so you can reuse file folders again and again. Customize using Avery's free online templates and designs. Patented Easy Peel feature makes label application quick and easy. Simply bend the label sheet back, peel and return the sheet to a flat position. Letter-size sheets of labels are compatible with laser and inkjet printers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.