Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Removable, Inkjt, Shpng 25PK

  • Mfr # AVE58163

  • Zoro # G701817928


product price: $13.59
/pk 25, $0.54/ea

Key Features

Material
Paper
Shape
Rectangular
Color
White
Printer Series Compatibility
Inkjet Printers, Laser Printers
Adhesive
Permanent Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE58163
Zoro #
G701817928
UPC #
72782581633
Country of Origin
Mexico

Dimensions

Label Size
2in x 4in

Details

Item
Address/Shipping Labels
Material
Paper
Shape
Rectangular
Color
White
Printer Series Compatibility
Inkjet Printers, Laser Printers
Adhesive
Permanent Self-Adhesive
Labels Per Unit
250
Number of Labels
10
Number of Sheets
25
Special Features
Shipping Labels for Inkjet Printers

Description

Repositionable Mailing Labels feature Re-hesive Technology for professional results so labels can be removed and reapplied without damaging the label or the envelope. Once reapplied, labels will not fall off. Labels are jam-free and smudge-free. Use only with inkjet printers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.