Zoro Homepage

Label, Removable, Laser, Addrs 100PK

  • Mfr # AVE55160

  • Zoro # G301818561


product price: $51.69
/pk 100, $0.52/ea

Key Features

Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Printer Series Compatibility
Inkjet Printers, Laser Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE55160
Zoro #
G301818561
UPC #
72782551605
Country of Origin
Mexico

Dimensions

Label Size
1in x 2.63in

Details

Item
Address/Shipping Labels
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Printer Series Compatibility
Inkjet Printers, Laser Printers
Number of Labels
30
Labels Per Unit
3000
Special Features
Address Labels for Laser Printers
Number of Sheets
100

Description

Repositionable Mailing Labels feature Re-hesive Technology for professional results so labels can be removed and reapplied without damaging the label or the envelope. Once reapplied, labels will not fall off. Labels are jam-free and smudge-free. Use with laser printers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.