Zoro Homepage

Label, Remv, 3X1-1/2, We, 150

  • Mfr # AVE05440

  • Zoro # G301818387


product price: $6.79
/pk 150, $0.05/ea
Sold in multiples of 2 for $13.58

Key Features

Application
Removable, Customizable, Printable
Label Color
White
Label Material
Paper
Adhesive
Removable
Label Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE05440
Zoro #
G301818387
UPC #
72782054403
Country of Origin
Mexico

Dimensions

Width
3 in

Details

Item
Multipurpose Label
Application
Removable, Customizable, Printable
Label Color
White
Label Material
Paper
Adhesive
Removable
Label Finish
Matte
Labels per Roll
3

Description

Self-adhesive labels are perfect for addressing, identifying, updating, organizing and price marking. Labels stick, stay and remove cleanly for easy updates. Multipurpose labels adhere to smooth surfaces including paper, cardboard, plastic, wood, glass and metal. Labels come on a 4" x 6" sheet size. Write on or print using your laser or inkjet printer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.