Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Remv, 4X1-1/2, We, 150

  • Mfr # AVE05452

  • Zoro # G201818067


product price: $6.39
/pk 150, $0.04/ea
Sold in multiples of 2 for $12.78

Key Features

Width
4"
Label Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE05452
Zoro #
G201818067
UPC #
72782054526
Country of Origin
Mexico

Dimensions

Width
4"

Details

Label Color
White

Description

Self-adhesive labels are perfect for addressing, identifying, updating, organizing and price marking. Labels stick, stay and remove cleanly for easy updates. Multipurpose labels adhere to smooth surfaces including paper, cardboard, plastic, wood, glass and metal. Labels come on a 4" x 6" sheet size. Write on or print using your laser or inkjet printer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.