Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Round, 2, Glossy Clear 120PK

  • Mfr # AVE22825

  • Zoro # G701802900


product price: $19.89
/pk 120, $0.17/ea

Key Features

Printer Series Compatibility
Inkjet Printers, Laser Printers
Label Maker Tape Finish
Gloss
Adhesive
Permanent Self-Adhesive
Shape
Round
Material
Laminated Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE22825
Zoro #
G701802900
UPC #
72782228255
Country of Origin
Mexico

Dimensions

Label Size
2in

Details

Item
Multipurpose Labels
Printer Series Compatibility
Inkjet Printers, Laser Printers
Color
Clear
Label Maker Tape Finish
Gloss
Adhesive
Permanent Self-Adhesive
Shape
Round
Material
Laminated Paper
Special Features
Glossy Clear Labels with Easy Peel Simply bend the sheet to expose the label's edge.
Label Color
Glossy Clear

Description

Premium glossy labels offer a unique shape to provide just the pop you need. Ideal for branding your products, brochures and mail pieces. The print-to-the-edge capabilities accommodate impactful, colorful designs that get your brand noticed. Patented Easy Peel label sheets with the Pop-up Edge ensure a quick and easy application. Simply bend the label sheet back, peel and return the sheet to a flat position. Backed with permanent adhesive, the labels stick to glass, plastic, paper and more, allowing you to put your mark on nearly any product. Labels are easy to format with free online templates and designs. Self-adhesive labels are compatible with laser and inkjet printers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.