Shop AVERY
See all product information
Create Account
LABEL, SEAL, 1.5ROUND, 6U, 40SH, 6PK
- Mfr # AVE5278
- Zoro # G923365320
product price:Â
$
10.55
/pk of 6, $1.76/ea
Sold in multiples of 2Â pks for
$21.10
Key Features
Color
White
Shape
Round
Label Height
6 in
Mounting Type
Adhesive
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVE5278
- Zoro #
- G923365320
- UPC #
- 72782052782
- Country of Origin
- Mexico
- Color
- White
- Shape
- Round
- Mounting Type
- Adhesive
- Finish
- Matte
- Total Number of Labels
- 240
- Print Type
- Laser, Inkjet
- Item
- Address Label
- Labels per Sheet
- 6
- Adhesive
- Permanent
- Number of Sheets
- 40
- Material
- Paper
Dimensions
- Label Height
- 6 in
- Label Width
- 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.