Zoro Homepage

Label, Shp, 10Up, 100Pk, Gclr

  • Mfr # AVE6522

  • Zoro # G601818117


product price: $17.75
/pk 5, $3.55/ea

Key Features

Material
Laminated Paper
Adhesive
Permanent Self-Adhesive
Color
Clear
Shape
Rectangular
Printer Series Compatibility
Inkjet Printers, Laser Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE6522
Zoro #
G601818117
UPC #
72782065225
Country of Origin
United States

Dimensions

Label Size
2in x 4in

Details

Item
Address/Shipping Labels
Material
Laminated Paper
Adhesive
Permanent Self-Adhesive
Color
Clear
Shape
Rectangular
Printer Series Compatibility
Inkjet Printers, Laser Printers
Finish
Gloss
Labels Across
2
Number of Labels
10
Number of Sheets
10
Labels Per Unit
100

Description

High-gloss clear labels provide a premium, custom-printed look. They are ideal for bright-colored surfaces. Easy Peel label sheets with address labels bend to expose Pop-Up Edge for fast peeling. Labels are easy to customize with free online templates from Avery Design and Print. Permanent labels are guaranteed to stick and stay. The 8-1/2" x 11" sheets are compatible with both laser and inkjet printers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.