Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Shpng, 2X4, We, 2500 10PK

  • Mfr # AVE95945

  • Zoro # G401802965


product price: $75.42
/pk 10, $7.54/ea
Free Shipping & Returns

Key Features

Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Printer Series Compatibility
Inkjet Printers, Laser Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE95945
Zoro #
G401802965
UPC #
72782959456
Country of Origin
Mexico

Dimensions

Label Size
2in x 4in

Details

Item
Address/Shipping Labels
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Printer Series Compatibility
Inkjet Printers, Laser Printers
Number of Labels
10
Number of Sheets
250
Special Features
Sure Feed-Designed for reliable printer feed.
Labels Across
2
Labels Per Unit
2500

Description

Create professional-looking packages quickly and easily with White Shipping Labels. These bright, white labels allow sharp, clear print and are perfect for shipping, mailing, organizing, crafts and other large labeling projects. They're easy to customize with your logo and information, using the free online templates and designs. Adhesive is permanent. The jam-free, smudge-free labels are made from Forest Stewardship Council (FSC) certified paper. Print labels with both laser and inkjet printers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.