
Label, Shpng, 8.5X11, We, 250 250PK
Mfr # AVE95920
Zoro # G901802830
product price: $79.25
/pk 250, $0.32/ea
Free Shipping & Returns
Key Features
Material
Paper
Shape
Rectangular
Printer Series Compatibility
Inkjet Printers, Laser Printers
Color
White
Adhesive
Permanent Self-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVE95920
Zoro #
G901802830
UPC #
72782959203
Country of Origin
Mexico
Dimensions
Label Size
8.5in x 11in
Details
Item
Address/Shipping Labels
Material
Paper
Shape
Rectangular
Printer Series Compatibility
Inkjet Printers, Laser Printers
Color
White
Adhesive
Permanent Self-Adhesive
Number of Sheets
250
Labels Across
1
Number of Labels
1
Labels Per Unit
250
Description
Create professional-looking packages quickly and easily with White Shipping Labels. These bright, white labels allow sharp, clear print and are perfect for shipping, mailing, organizing, crafts and other large labeling projects. They're easy to customize with your logo and information, using the free online templates and designs. Adhesive is permanent. The jam-free, smudge-free labels are made from Forest Stewardship Council (FSC) certified paper. Print labels with both laser and inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.