Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Shpng, Laser, W/Receipt 50PK

  • Mfr # AVE5127

  • Zoro # G201818265


product price: $26.45
/pk 50, $0.53/ea

Key Features

Material
Paper
Color
White
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Inkjet Printers, Laser Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE5127
Zoro #
G201818265
UPC #
72782051273
Country of Origin
Mexico

Dimensions

Label Size
5.06in x 7.63in

Details

Item
Address/Shipping Labels
Material
Paper
Color
White
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Inkjet Printers, Laser Printers
Number of Labels
1
Labels Per Unit
50
Number of Sheets
50

Description

Create professional-looking labels quickly with Shipping Labels and their TrueBlock Technology. Labels with TrueBlock completely cover everything underneath so you can reuse mailing tubes, boxes and more. Shipping labels includes a unique sheet construction that combines a half-sheet label with a half sheet of paper so it yields a paper receipt for your records. Bright white labels have permanent adhesive and are jam-free and smudge-free. Perfect for creating professional-looking mailings, shipping, bar coding and organizing. Designed for use in laser printers. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.