Zoro Homepage

Label, Textured Scallop Rd 5PK

  • Mfr # AVE8218

  • Zoro # G301817991


product price: $18.15
/pk 5, $3.63/ea

Key Features

Printer Series Compatibility
Inkjet, Laser
Adhesive
Permanent
Shape
Round Scallop
Label Maker Tape Finish
Textured
Total Number of Labels
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE8218
Zoro #
G301817991
UPC #
72782082185
Country of Origin
Mexico

Dimensions

Label Diameter
2 1/2in

Details

Item
Multipurpose Label
Printer Series Compatibility
Inkjet, Laser
Adhesive
Permanent
Shape
Round Scallop
Label Maker Tape Finish
Textured
Total Number of Labels
90
Material
Paper
Features
Bleed Resistant, Easy Peel, Jam Resistant, Permanent Adhesive, Pop Up Edge, Print-to-the Edge

Description

Scallop Round Labels make a beautiful topper for cupcakes, food canisters, party favors and gifts. They're also ideal for personalizing bottles and jars for wedding favors, birthday parties, holidays and even company events. The textured material and print-to-the-edge capability let you apply bright colors and clear text all the way to the edge of the label. Backed with permanent adhesive, the labels stick to glass, plastic, paper and more. They're easy to personalize using free online designs and templates and your inkjet or color laser printer. Share your designs across a suite of products to give all your decorations and favors a perfectly coordinated style and theme. Each sheet includes nine textured labels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.