Zoro Homepage

Label, We, Gdbdr, Ij, 300Pk

  • Mfr # AVE6529

  • Zoro # G101818457


product price: $17.15
/pk 5, $3.43/ea

Key Features

Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Printer Series Compatibility
Inkjet Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE6529
Zoro #
G101818457
UPC #
72782065294
Country of Origin
Mexico

Dimensions

Label Size
1in x 2.63in

Details

Item
Labels-Address/Shipping
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Printer Series Compatibility
Inkjet Printers
Labels Per Unit
300
Number of Sheets
10
Labels Across
3
Number of Labels
30
Border Color
Gold

Description

Matte white labels with a gold border add an elegant, sophisticated look to almost any item. Bend the unique Easy Peel label sheet to expose the Pop-Up Edge for fast peeling. Labels are easy to customize with free online templates and designs from Avery Design & Print. Permanent adhesive is guaranteed to stick and stay. Letter-size sheets are compatible with inkjet printers. Each sheet includes 30 rectangular labels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.