Zoro Homepage

Label, We, Slvbdr, Ij, 300Pk

  • Mfr # AVE6530

  • Zoro # G801818443


product price: $18.69
/pk 5, $3.74/ea

Key Features

Material
Paper
Shape
Rectangular
Printer Series Compatibility
Inkjet Printers
Adhesive
Permanent Self-Adhesive
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE6530
Zoro #
G801818443
UPC #
72782065300
Country of Origin
Mexico

Dimensions

Label Size
1in x 2.63in

Details

Item
Labels-Address/Shipping
Material
Paper
Shape
Rectangular
Printer Series Compatibility
Inkjet Printers
Adhesive
Permanent Self-Adhesive
Color
White
Number of Labels
30
Number of Sheets
10
Labels Per Unit
300
Border Color
Silver
Labels Across
3

Description

Matte white labels with a silver border add an elegant, sophisticated look to almost any item. Bend the unique Easy Peel label sheet to expose the Pop-Up Edge for fast peeling. Labels are easy to customize with free online templates and designs from Avery Design & Print. Permanent adhesive is guaranteed to stick and stay. Letter-size sheets are compatible with inkjet printers. Each sheet includes 30 rectangular labels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.