Zoro Homepage

Labels, Dur, Perm, Wht, 16Pk

  • Mfr # AVE22835

  • Zoro # G701818406


product price: $29.15
/pk 5, $5.83/ea

Key Features

Printer Series Compatibility
Inkjet Printers, Laser Printers
Color
White
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE22835
Zoro #
G701818406
UPC #
72782228354
Country of Origin
Mexico

Dimensions

Label Size
3.25in x 7.75in

Details

Item
Product Labels
Printer Series Compatibility
Inkjet Printers, Laser Printers
Color
White
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Label Color
White

Description

Give your products a professional, printed-on look with durable labels that conform to curved surfaces. This flexible label solution allows smooth application. Sturdy polyester material is water-resistant, ensuring that the label holds up to moisture, scuffing and tearing. Water-resistant material keeps colors from running when wet. Print-to-the-edge capability lets you apply bold colors and sharp clear text all the way to the edge of the rectangular label to vividly showcase your logo or information. Backed with permanent adhesive, the labels stick to glass, plastic, paper and more, allowing you to put your mark on nearly any product. With free templates and designs online, you can easily customize the labels with your unique marketing strategy in mind. Labels are compatible with laser and inkjet printers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.