Zoro Homepage

LABELS, GHS, 60UP, LSR, WE PK

  • Mfr # AVE60518

  • Zoro # G902455608


product price: $42.99
/pk 5, $8.60/ea

Key Features

Material
Film
Height
1-3/4"
Width
1/2"
UV Resistant
Yes
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE60518
Zoro #
G902455608
UPC #
72782605186
Country of Origin
United States

Dimensions

Height
1-3/4"
Width
1/2"

Details

Item
UltraDuty Chemical Label
Material
Film
UV Resistant
Yes
Background Color
White
Labels per Sheet
60
Shape
Rectangle

Description

Get your organization's chemical labeling in compliance with the Globally Harmonized System by using these durable labels. UltraDuty GHS Chemical Labels are specifically designed to withstand chemicals, abrasion, sun, water and extreme temperatures. They resist tearing and scuffing and stand up to frequent use. With high-performance adhesive, they pass the BS5609 protocol for 90-day seawater immersion. Polyester film labels are ideal for labeling for drums, pails and totes. Easily customize and print your required labels on demand using ready-to-use, free online templates or a special online, GHS Wizard labeling system. Customize labels with your company logo, lot numbers, bar codes or other information, and update as needed. Print using standard sheet-fed laser printers. Each sheet includes 60 labels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.