Zoro Homepage

Labels, Laser, 8-1/2, PK100

  • Mfr # 5940

  • Zoro # G0503852


product price: $54.59
/pk 100, $0.55/ea
Sold in multiples of 5 for $272.95

Key Features

Material
Paper
Label Width
8 1/2"
Shape
Rectangle
Label Type
Full Sheet
Total Number of Labels
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5940
Zoro #
G0503852
UPC #
072782059408
Country of Origin
Mexico

Dimensions

Label Width
8 1/2"
Label Length
11"

Details

Item
Shipping Label
Material
Paper
Shape
Rectangle
Label Type
Full Sheet
Total Number of Labels
100
Labels per Sheet
1
Application
Permanent
Color
Neon Green
Adhesive
Permanent
Features
Smudge Resistant, Permanent Adhesive, Stick & Stay, Printable
Finishing
Matte
Number of Sheets
100
Label Format
Full Sheet
Print Technology
Laser
Number of Labels per Sheet
1

Description

Neon Shipping Labels,Laser,8-1/2 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.