Zoro Homepage

Labels, Matte, Mailing, 3-3, PK300

  • Mfr # 6879

  • Zoro # G202658723


product price: $15.99
/pk 300, $0.05/ea
Sold in multiples of 5 for $79.95

Key Features

Material
Paper
Width
9.44 in
Label Width
3 3/4"
Shape
Rectangle
Length
12.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6879
Zoro #
G202658723
UPC #
072782068790
Country of Origin
Mexico

Dimensions

Width
9.44 in
Label Width
3 3/4"
Length
12.09 in
Label Length
1 1/4"

Details

Item
Shipping Label
Material
Paper
Shape
Rectangle
Adhesive
Permanent
Total Number of Labels
300
Labels per Sheet
12
Color
White
Standards
FSC Certified
Application
Permanent
Features
Print-to-the Edge, Customizable, Jam Resistant, Permanent Adhesive
Finishing
Matte
Number of Sheets
25
Print Technology
Laser
Number of Labels per Sheet
12

Description

Laser Labels,Matte,Mailing,3-3,PK300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.