Zoro Homepage

Labels, Ship, W/Rec, 100Bx, Wt 5PK

  • Mfr # AVE27900

  • Zoro # G801818283


product price: $34.75
/pk 5, $6.95/ea

Key Features

Material
Paper
Shape
Rectangular
Printer Series Compatibility
Inkjet Printers, Laser Printers
Adhesive
Permanent Self-Adhesive
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE27900
Zoro #
G801818283
UPC #
72782279004
Country of Origin
Mexico

Dimensions

Label Size
5.06in x 7.63in

Details

Item
Address/Shipping Labels
Material
Paper
Shape
Rectangular
Printer Series Compatibility
Inkjet Printers, Laser Printers
Adhesive
Permanent Self-Adhesive
Color
White
Labels Across
1
Labels Per Unit
100
Number of Labels
1
Number of Sheets
100

Description

For shipping made fast and easy, these labels are designed for use with popular Internet shipping software and services such as USPS Click-N-Ship, USPS Shipping Assistant, Stamps.com Online Postage, UPS.com and Fedex.com. Simply go online and get your packages ready to ship using Shipping Labels with Paper Receipts. Efficient design combines the shipping label and paper receipt onto one sheet so you'll never have to waste another label to print the receipt. The 8-1/2" x 11" sheets are compatible with both laser and inkjet printers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.