Zoro Homepage

Labels, Therm, 4X6, 1Rl, Wht Pk

  • Mfr # AVE4131

  • Zoro # G301818585


product price: $71.35
/ea

Key Features

Material
Paper
Label Width
4in
Shape
Rectangle
Printer Series Compatability
Direct Thermal
Total Number of Labels
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE4131
Zoro #
G301818585
UPC #
72782041311
Country of Origin
United States

Dimensions

Label Width
4in
Label Length
6in

Details

Item
Industrial Direct Thermal Labels, Permanent Adhesive, 4in x 6in , 1 Roll, 3in Core
Material
Paper
Shape
Rectangle
Printer Series Compatability
Direct Thermal
Total Number of Labels
1000
Color
White
Adhesive
Permanent Adhesive
Finish
Matte
Number of Sheets
1

Description

Universal Direct Thermal Labels work with your industrial printer to create and print one label or thousands at a time. They are excellent for high-volume printing. Use with Zebra, Intermec, Brady, Sato and Datamax industrial direct thermal printers. Permanent adhesive sticks and stays put. Create your labels with existing labeling software or Avery Design and Print.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.