Laminated Laser/Inkjet ID Cards, 2-1/4" x 3-1/2", White, 30/Box
- Mfr # 5361
- Zoro # G404952803
product price:Â
$
49.49
/ea
Key Features
Height
3.3"
Width
2"
Color
White
Features
Durable, Printable, Perforated, Laminated
Application/Usage
Card, Tile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5361
- Zoro #
- G404952803
- UPC #
- 72782053611
- Country of Origin
- Mexico
Dimensions
- Height
- 3.3"
- Width
- 2"
Details
- Item
- Name Badge
- Color
- White
- Features
- Durable, Printable, Perforated, Laminated
- Application/Usage
- Card, Tile
Description
Avery laminated laser/inkjet id cards, 2-1/4" x 3-1/2", white, 30/box kit includes perforated white cards and plastic laminator all in one. Print, punch out card and fold over clear lamination. features: name badge label length: 2-1/4" name badge label width: 3-1/2" name badge label color(s): white name badge label material(s): paper sheets per unit: 10 name badges per sheet: 3 name badges per unit: 30 sheet length:11" sheet width: 8-1/2" machine compatibility: laser printers, inkjet printers this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.