Laser Address Label, 2 5/8 in Label W, 1 in Label H, 30 Labels per Sheet White

  • Mfr # 7278255160

  • Zoro # G3388323


product price: $43.59
/pk 100, $0.44/ea
Sold in multiples of 5 for $217.95

Key Features

Label Height
1 in
Labels per Sheet
30
Color
White
Label Width
2 5/8 in
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278255160
Zoro #
G3388323
UPC #
072782551605
Country of Origin
United States

Dimensions

Label Height
1 in
Label Width
2 5/8 in
Height
1"
Width
2-5/8"
Length
11.31 in

Details

Item
Laser Address Label
Labels per Sheet
30
Color
White
Adhesive
Repositionable
Total Number of Labels
3,000
Style
Address, Repositionable
Avery Template Number
55160
No. of Labels
3000
Material
Paper
Laminated
No
Recycled Content
0 %
For Use With
Laser
Shape
Rectangle

Description

Laser Address Label, Avery Template Number 55160, For Use With Laser, Label Height 1 in, Label Width 2 5/8 in, Color White, Repositionable Adhesive, Material Paper, Laminated No, Labels per Sheet 30, Total Number of Labels 3,000, Recycled Content 0 Percent, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.