Shop AVERY
See all product information
Create Account
Laser Inkjet Tear-Away Cards Door Hanger, 11" H x 4.3" W, White, 100 PK
- Mfr # AVE16150
- Zoro # G201863586
product price:Â
$
17.19
/pk of 100, $0.17/ea
Key Features
Height
11"
Width
4.3"
Color
White
Application
Laser Printing; Inkjet Printing
Type
Printable Door Hanger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVE16150
- Zoro #
- G201863586
- UPC #
- 72782161507
- Country of Origin
- Mexico
- Item
- Laser Inkjet Tear-Away Cards Door Hanger
- Color
- White
- Application
- Laser Printing; Inkjet Printing
- Type
- Printable Door Hanger
Dimensions
- Height
- 11"
- Width
- 4.3"
Description
Two-sided door hangers with tear-away Cards let you take your customized message right to your customers' front door. Each hanger is made of sturdy cardstock and features two tear-away cards for seasonal promotions, discounts or rewards that can be kept by your customers for future use. Whether you want to offer coupons, rewards or business cards, you can easily personalize each element to fit your marketing needs. The cards fold and pull apart with ease so no scissors are needed. Choose from an array of free online predesigns and templates to create your own unique message. Door hangers are compatible with laser and inkjet printers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.