Zoro Homepage

Laser Label, 2 5/8 in Label W, 1 in Label H, 30 Labels per Sheet White

  • Mfr # AVE5520

  • Zoro # G3188884


product price: $60.89
/pk 1500, $0.04/ea

Key Features

Material
Synthetic Film
Height
1"
Label Height
1 in
Width
2-5/8"
Label Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE5520
Zoro #
G3188884
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1"
Label Height
1 in
Width
2-5/8"
Label Width
2 5/8 in
Size
1 x 2.63
Sheet Size
8.5 x 11

Details

Item
Laser Label
Material
Synthetic Film
Shape
Rectangular
Style
Address
Avery Template Number
5520
Adhesive
Permanent
No. of Labels
1500
Color
White
Total Number of Labels
1,500
Labels per Sheet
30
Laminated
No
For Use With
Laser
Recycled Content
0 %
Features
Address Labels with Sure Feed®—Designed for a reliable printer feed.
Labels Per Sheet
30
Machine Compatibility
Laser Printers

Description

Laser Label, Avery Template Number 5520, For Use With Laser, Label Height 1 in, Label Width 2 5/8 in, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 30, Total Number of Labels 1,500, Recycled Content 0 Percent, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.