Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Label, 4 in Label W, 1 1/3 in Label H, 14 Labels per Sheet White

  • Mfr # 727825522

  • Zoro # G3282386


product price: $55.95
/pk 700, $0.08/ea
Sold in multiples of 5 for $279.75

Key Features

Material
Synthetic Film
Height
1-1/3"
Label Height
1 1/3 in
Width
4"
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727825522
Zoro #
G3282386
UPC #
072782055226
Country of Origin
Mexico

Dimensions

Height
1-1/3"
Label Height
1 1/3 in
Width
4"
Label Width
4 in

Details

Item
Laser Label
Material
Synthetic Film
Labels per Sheet
14
Total Number of Labels
700
Avery Template Number
5522
Adhesive
Permanent
Style
Address
Color
White
No. of Labels
700
Laminated
No
For Use With
Laser
Recycled Content
0 %

Description

Laser Label, Avery Template Number 5522, For Use With Laser, Label Height 1 1/3 in, Label Width 4 in, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 14, Total Number of Labels 700, Recycled Content 0 Percent, Package Quantity 700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.