Zoro Homepage

Laser Mailing Label, 4 in Label W, 2 in Label H, 10 Labels per Sheet White

  • Mfr # 7278255163

  • Zoro # G2971455


product price: $47.85
/pk 100, $0.48/ea
Sold in multiples of 5 for $239.25

Key Features

Label Height
2 in
Labels per Sheet
10
Color
White
Style
Shipping, Repositionable
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278255163
Zoro #
G2971455
UPC #
072782551636
Country of Origin
United States

Dimensions

Label Height
2 in
Width
4"
Height
2"
Label Width
4 in
Length
11.31 in

Details

Item
Laser Mailing Label
Labels per Sheet
10
Color
White
Style
Shipping, Repositionable
Avery Template Number
55163
Material
Paper
Total Number of Labels
1,000
Adhesive
Repositionable
No. of Labels
1000
Recycled Content
0 %
For Use With
Laser
Laminated
No
Shape
Rectangle

Description

Laser Mailing Label, Avery Template Number 55163, For Use With Laser, Label Height 2 in, Label Width 4 in, Color White, Repositionable Adhesive, Material Paper, Laminated No, Labels per Sheet 10, Total Number of Labels 1,000, Recycled Content 0 Percent, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.