Laser/Inkjet Label, 3 5/16 in Label W, 2 5/16 in Label H, 4 Labels per Sheet White

  • Mfr # 7278200756

  • Zoro # G3884636


product price: $61.65
/pk 100, $0.62/ea
Sold in multiples of 5 for $308.25

Key Features

Label Height
2 5/16 in
Labels per Sheet
4
Color
White
Height
2-5/16"
Total Number of Labels
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7278200756
Zoro #
G3884636
UPC #
072782007560
Country of Origin
United States

Dimensions

Label Height
2 5/16 in
Height
2-5/16"
Width
3-5/16"
Label Width
3 5/16 in
Length
12.09 in

Details

Item
Laser/Inkjet Label
Labels per Sheet
4
Color
White
Total Number of Labels
100
Material
Synthetic Film
No. of Labels
100
Style
Label
Avery Template Number
756
Adhesive
Permanent
For Use With
Laser/Inkjet
Recycled Content
0 %
Laminated
Yes
Shape
Rectangle

Description

Laser/Inkjet Label, Avery Template Number 756, For Use With Laser/Inkjet, Label Height 2 5/16 in, Label Width 3 5/16 in, Color White, Permanent Adhesive, Material Synthetic Film, Laminated Yes, Labels per Sheet 4, Total Number of Labels 100, Recycled Content 0 Percent, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.