
Laser/Inkjet Label, 3/4 in Label W, 3/4 in Label H, 24 Labels per Sheet Green
Mfr # 727825463
Zoro # G0374118
product price:Â $6.85
/pk 42, $0.16/eaKey Features
Label Height
3/4 in
Labels per Sheet
24
Total Number of Labels
1,008
Avery Template Number
5463
Height
3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
727825463
Zoro #
G0374118
UPC #
072782054632
Country of Origin
Mexico
Dimensions
Label Height
3/4 in
Height
3/4"
Width
3/4"
Label Width
3/4 in
Details
Item
Laser/Inkjet Label
Labels per Sheet
24
Color
Green
Total Number of Labels
1,008
Avery Template Number
5463
Adhesive
Repositionable
Style
Multipurpose Identification
Material
Paper
No. of Labels
1008
Laminated
No
Recycled Content
0 %
For Use With
Laser/Inkjet
Description
Laser/Inkjet Label, Avery Template Number 5463, For Use With Laser/Inkjet, Label Height 3/4 in, Label Width 3/4 in, Color Green, Repositionable Adhesive, Material Paper, Laminated No, Labels per Sheet 24, Total Number of Labels 1,008, Recycled Content 0 Percent, Package Quantity 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.