
Laser/Inkjet Label, 3/4 in Label W, 3/4 in Label H, 24 Labels per Sheet Light Blue
Mfr # 727825461
Zoro # G0374081
product price: $7.79
Key Features
Label Height
3/4 in
Labels per Sheet
24
Width
3/4"
Avery Template Number
5461
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
727825461
Zoro #
G0374081
UPC #
072782054618
Country of Origin
Mexico
Dimensions
Label Height
3/4 in
Width
3/4"
Height
3/4"
Label Width
3/4 in
Details
Item
Laser/Inkjet Label
Labels per Sheet
24
Color
Light Blue
Avery Template Number
5461
Material
Paper
Style
Multipurpose Identification
Adhesive
Repositionable
No. of Labels
1008
Total Number of Labels
1,008
For Use With
Laser/Inkjet
Recycled Content
0 %
Laminated
No
Description
Laser/Inkjet Label, Avery Template Number 5461, For Use With Laser/Inkjet, Label Height 3/4 in, Label Width 3/4 in, Color Light Blue, Repositionable Adhesive, Material Paper, Laminated No, Labels per Sheet 24, Total Number of Labels 1,008, Recycled Content 0 Percent, Package Quantity 1008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.