
Laser/Inkjet Label, 3/4 in Label W, 3/4 in Label H, 24 Labels per Sheet Neon Orange
Mfr # 727825471
Zoro # G0374151
product price: $7.99
Key Features
Label Height
3/4 in
Labels per Sheet
24
Color
Neon Orange
Avery Template Number
5471
Style
Multipurpose Identification
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
727825471
Zoro #
G0374151
UPC #
072782054717
Country of Origin
United States
Dimensions
Label Height
3/4 in
Height
3/4"
Width
3/4"
Label Width
3/4 in
Details
Item
Laser/Inkjet Label
Labels per Sheet
24
Color
Neon Orange
Avery Template Number
5471
Style
Multipurpose Identification
Material
Paper
Adhesive
Repositionable
No. of Labels
1008
Total Number of Labels
1,008
Standards
FSC Certified
Recycled Content
0 %
For Use With
Laser
Laminated
No
Shape
Round
Description
Laser/Inkjet Label, Avery Template Number 5471, For Use With Laser, Label Height 3/4 in, Label Width 3/4 in, Color Neon Orange, Repositionable Adhesive, Material Paper, Laminated No, Labels per Sheet 24, Total Number of Labels 1,008, Recycled Content 0 Percent, Package Quantity 1008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.