Laser/Inkjet Label, 3/4 in Label W, 3/4 in Label H, 24 Labels per Sheet Neon Red

  • Mfr # 727825467

  • Zoro # G0374136


product price:  $8.49

Key Features

Material
Paper
Height
3/4"
Label Height
3/4 in
Width
3/4"
Label Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727825467
Zoro #
G0374136
UPC #
072782054670
Country of Origin
Mexico

Dimensions

Height
3/4"
Label Height
3/4 in
Width
3/4"
Label Width
3/4 in

Details

Item
Laser/Inkjet Label
Material
Paper
Shape
Round
Labels per Sheet
24
Adhesive
Repositionable
No. of Labels
1008
Style
Multipurpose Identification
Avery Template Number
5467
Color
Neon Red
Total Number of Labels
1,008
Laminated
No
Recycled Content
0 %
For Use With
Laser

Description

Laser/Inkjet Label, Avery Template Number 5467, For Use With Laser, Label Height 3/4 in, Label Width 3/4 in, Color Neon Red, Repositionable Adhesive, Material Paper, Laminated No, Labels per Sheet 24, Total Number of Labels 1,008, Recycled Content 0 Percent, Package Quantity 1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.