Laser/Inkjet Label, 3/4 in Label W, 3/4 in Label H, 24 Labels per Sheet Neon Yellow

  • Mfr # AVE05470

  • Zoro # G0374145


product price:  $8.19

Key Features

Printer Series Compatibility
Inkjet Printers; Laser Printers
Label Height
3/4 in
Labels per Sheet
24
Color
Neon Yellow
Total Number of Labels
1,008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVE05470
Zoro #
G0374145
UPC #
-
Country of Origin
Mexico

Dimensions

Label Height
3/4 in
Height
3/4"
Width
3/4"
Label Width
3/4 in
Size
4 x 6

Details

Item
Laser/Inkjet Label
Printer Series Compatibility
Inkjet Printers; Laser Printers
Labels per Sheet
24
Color
Neon Yellow
Total Number of Labels
1,008
No. of Labels
1008
Style
Multipurpose Identification
Adhesive
Repositionable
Material
Paper
Avery Template Number
5470
For Use With
Laser
Laminated
No
Recycled Content
0 %
Background Color
Neon Yellow
Shape
Round
Features
Round Neon Colors for Laser Printers
Labels Per Sheet
24

Description

Laser/Inkjet Label, Avery Template Number 5470, For Use With Laser, Label Height 3/4 in, Label Width 3/4 in, Color Neon Yellow, Repositionable Adhesive, Material Paper, Laminated No, Labels per Sheet 24, Total Number of Labels 1,008, Recycled Content 0 Percent, Package Quantity 1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.