Laser/Inkjet Label, 3/4 in Label W, 3/4 in Label H, 24 Labels per Sheet Orange

  • Mfr # 727825465

  • Zoro # G0374090


product price: $5.59

Key Features

Label Height
3/4 in
Labels per Sheet
24
Width
3/4"
Adhesive
Repositionable
Total Number of Labels
1,008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727825465
Zoro #
G0374090
UPC #
072782054656
Country of Origin
Mexico

Dimensions

Label Height
3/4 in
Width
3/4"
Height
3/4"
Label Width
3/4 in

Details

Item
Laser/Inkjet Label
Labels per Sheet
24
Color
Orange
Adhesive
Repositionable
Total Number of Labels
1,008
Avery Template Number
5465
Material
Paper
No. of Labels
1008
Style
Multipurpose Identification
Laminated
No
For Use With
Laser/Inkjet
Recycled Content
0 %

Description

Laser/Inkjet Label, Avery Template Number 5465, For Use With Laser/Inkjet, Label Height 3/4 in, Label Width 3/4 in, Color Orange, Repositionable Adhesive, Material Paper, Laminated No, Labels per Sheet 24, Total Number of Labels 1,008, Recycled Content 0 Percent, Package Quantity 1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.