Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser/Inkjet Label, 3/4 in Label W, 3/4 in Label H, 24 Labels per Sheet Red

  • Mfr # AVE05466

  • Zoro # G0374127


product price: $8.15

Key Features

Printer Series Compatibility
Inkjet Printers; Laser Printers
Label Height
3/4 in
Labels per Sheet
24
Color
Red
Avery Template Number
5466
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE05466
Zoro #
G0374127
UPC #
-
Country of Origin
Mexico

Dimensions

Label Height
3/4 in
Width
3/4"
Height
3/4"
Label Width
3/4 in
Size
4 x 6

Details

Item
Laser/Inkjet Label
Printer Series Compatibility
Inkjet Printers; Laser Printers
Labels per Sheet
24
Color
Red
Avery Template Number
5466
No. of Labels
1008
Style
Multipurpose Identification
Total Number of Labels
1,008
Adhesive
Repositionable
Material
Paper
Laminated
No
Recycled Content
0 %
For Use With
Laser/Inkjet
Shape
Round
Background Color
Red
Features
Round Primary Colors for Laser & Inkjet Printers
Labels Per Sheet
24

Description

Laser/Inkjet Label, Avery Template Number 5466, For Use With Laser/Inkjet, Label Height 3/4 in, Label Width 3/4 in, Color Red, Repositionable Adhesive, Material Paper, Laminated No, Labels per Sheet 24, Total Number of Labels 1,008, Recycled Content 0 Percent, Package Quantity 1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.