Laser/Inkjet Label, 3/4 in Label W, 3/4 in Label H, 24 Labels per Sheet Yellow

  • Mfr # 727825462

  • Zoro # G0374109


product price:  $8.29

Key Features

Label Height
3/4 in
Labels per Sheet
24
Material
Paper
Adhesive
Repositionable
Height
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
727825462
Zoro #
G0374109
UPC #
072782054625
Country of Origin
Mexico

Dimensions

Label Height
3/4 in
Height
3/4"
Width
3/4"
Label Width
3/4 in

Details

Item
Laser/Inkjet Label
Labels per Sheet
24
Color
Yellow
Material
Paper
Adhesive
Repositionable
Avery Template Number
5462
Style
Multipurpose Identification
Total Number of Labels
1,008
No. of Labels
1008
Recycled Content
0 %
Laminated
No
For Use With
Laser/Inkjet

Description

Laser/Inkjet Label, Avery Template Number 5462, For Use With Laser/Inkjet, Label Height 3/4 in, Label Width 3/4 in, Color Yellow, Repositionable Adhesive, Material Paper, Laminated No, Labels per Sheet 24, Total Number of Labels 1,008, Recycled Content 0 Percent, Package Quantity 1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.