Laser/Inkjet Shipping Labels w/TrueBlock Technology, 4 x 6, White, 20/PK
- Mfr # 5292
- Zoro # G508585334
product price:Â
$
9.99
/ea
Sold in multiples of 4 for
$39.96
Key Features
Material
Paper
Label Width
4"
Shape
Rectangle
Total Number of Labels
20
Adhesive
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5292
- Zoro #
- G508585334
- UPC #
- 72782052928
- Country of Origin
- Mexico
Dimensions
- Label Width
- 4"
- Label Length
- 6"
Details
- Item
- Shipping Label
- Material
- Paper
- Shape
- Rectangle
- Total Number of Labels
- 20
- Adhesive
- Permanent
- Standards
- FSC Certified
- Color
- White
- Print Technology
- Inkjet, Laser
- Features
- Jam-free, Permanent Adhesive, Smudge-free, Customizable
- Number of Labels per Sheet
- 1
- Number of Sheets
- 20
- Finishing
- Matte
Description
trueblocktm technology completely covers everything underneath, so you can reuse mailing tubes, boxes and more. Jam- and smudge-free guaranteed smooth feed sheet edges prevent adhesive build-up that causes jams. Quick-drying sheets prevent smudging. This product was made from wood that came from a certified managed forest. Laser and inkjet compatible. Label size - text: 4 x 6; label colors: white; machine compatibility: inkjet printers; laser printers; materials: paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.