Shop AVERY
See all product information
Create Account
Laser/Inkjet Tent Cards, 2" x 3-1/2", White, 160 Cards/Pack
- Mfr # 5302
- Zoro # G204950689
product price:Â
$
61.39
/ea
Key Features
Color
White
Sheet Size
2" x 3 1/2"
Brightness
97
Features
Smooth Edge, Printable, Double-sided, Smudge-free, Rounded Corner, Print-to-the-edge, Jam-free, Foldable, Perforated, Heavyweight
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5302
- Zoro #
- G204950689
- UPC #
- 72782053024
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 2" x 3 1/2"
Details
- Item
- Tent Card
- Color
- White
- Brightness
- 97
- Features
- Smooth Edge, Printable, Double-sided, Smudge-free, Rounded Corner, Print-to-the-edge, Jam-free, Foldable, Perforated, Heavyweight
- Finish
- Matte
- Total Number of Sheets
- 40
- Print Technology
- Laser
- Application/Usage
- Event, Meeting, Business, Display, POP/Tradeshow
- Compatibility
- Laser and inkjet printer
Description
Avery laser/inkjet tent cards, 2" x 3-1/2", white, 160 cards/pack tent cards are ideal for meetings, presentations, seminars and conferences. Cards are embossed for a professional appearance and pre-scored for neat folding. Sheets of tent cards are compatible with laser and inkjet printers. Heavyweight cardstock sheets feed automatically from paper tray. Ultra-fine perforations allow you to separate cards easily and cleanly. Avery offers many easy-to-use templates for microsoft word and other popular software programs. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.