Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legal-Size Durable 3 Ring Binder

  • Mfr # 06400

  • Zoro # G916261912


product price: $16.39
/ea
Sold in multiples of 6 for $98.34

Key Features

Binder Sheet Capacity
175
Material
Polypropylene
Sheet Size
8-1/2 in x 14 in
Ring Type
Round Ring
Binder Ring Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06400
Zoro #
G916261912
UPC #
077711064003
Country of Origin
China

Dimensions

Sheet Size
8-1/2 in x 14 in
Binder Ring Size
1 in
Size
Legal
Paper Size (ex: 8 x 11)
8-1/2 in x 14 in
Paper Size (ex: 8" x 11")
8-1/2 in x 14 in

Details

Binder Sheet Capacity
175
Material
Polypropylene
Ring Type
Round Ring
Color
Black
Item
Legal-Size Durable 3 Ring Binder
Number of Pockets
2

Description

Legal-Size Durable 3 Ring Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.