
Legal-Size Durable 3 Ring Binder
Mfr # 06401
Zoro # G316261901
product price: $24.29
/eaSold in multiples of 6 for $145.74
Key Features
Binder Ring Size
2 in
Ring Type
Round Ring
Color
Black
Binder Sheet Capacity
375
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06401
Zoro #
G316261901
UPC #
077711064010
Country of Origin
China
Dimensions
Binder Ring Size
2 in
Size
Legal
Paper Size (ex: 8 x 11)
8-1/2 in x 14 in
Paper Size (ex: 8" x 11")
8-1/2 in x 14 in
Details
Item
Legal-Size Durable 3 Ring Binder
Ring Type
Round Ring
Color
Black
Binder Sheet Capacity
375
Material
Polypropylene
Number of Pockets
2
Description
Legal-Size Durable 3 Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.